Shop All Cable Sleeves
Electriduct
Electriduct 304 Stainless Steel Braided Sleeving
Mfr # BS-ED-SS-050-25
Zoro # G9818792
$41.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter Expansion Range(inch) 0.55 - 0.78
- Length(feet) 25
- Flat Size(inch) 0.6
- Nominal Size(inch) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # BS-ED-SS-050-25
- Zoro # G9818792
- Country of Origin China
- Category Cable Sleeves
Dimensions
Diameter Expansion Range(inch) | 0.55 - 0.78 |
Length(feet) | 25 |
Flat Size(inch) | 0.6 |
Nominal Size(inch) | 1/2" |
Description
Stainless Steel Braided Sleeving (304SS)- 1/2" x 25ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (12T906)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 2 in (5501-24-00)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 4, Hinged (A1210CHNF)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- ELECTRIDUCT Travel 2-in-1 Mouse Pad and Charger Pouch- Black (UTW-PKL04-BK)
- ELECTRIDUCT Medium Corner Duct 1250 Series Cable Raceway- 5ft- White (SRCD-1250-5-WT)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1.25" x 10FT- Red (BS-J-SRF-125-10-RD)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-350-25-BK)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 3/8" x 25FT (BSNY-J-0375-25)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2.5" x 25ft - Black (BS-XO-250-25BP-BK)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 1/4" Inside Diameter - 100 Ft Roll - Black Polyethylene (SPW-250SP-BLACK)
- Electriduct Cable Sleeves