Electriduct
HDPE Heavy Duty Spiral Wrap- 1" x 100ft- Black
- Zoro #: G9887042
- Mfr #: WL-SW-HD-100-100-BK
Hover or click to zoom Tap to zoom
$131.19
Subtotal: $131.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Electriduct
- MFR #WL-SW-HD-100-100-BK
- Zoro #G9887042
- Country of OriginChina
- Category Cable Protectors
Description
Add a layer of protection to your hydraulic hoses, pipes and cables by using our Heavy Duty Spiral Wrap to improve the service life of your equipment. The spiral design easily wraps around the outside of the item you are protecting and provides flexible abrasion , oil and UV resistance. Material: High Density Polyethylene (HDPE) Operating Range: -40°C - + 80°C Tensile Strength: 25MPa at room temp Diameter: 1" Length: 100ft Color: Black
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Electriduct #WL-SW-HD-100-100-BK
Explore more
- ELECTRIDUCT SafCord Cord Cover 4" x 6ft- Yellow CC-SC-4-6-YL
- ELECTRIDUCT Drop Trak Cable & Hose Protector- MINI- Yellow DO-DT-MINI-YL
- ELECTRIDUCT Cable Shield Cord Cover- 5" x 36"- Brown CSX-5-36-BN
- ELECTRIDUCT ChordSavers StudioSaver Cord Cover- 1 Piece- Dark Oak CC-CS-STU-1-DO
- ELECTRIDUCT Wire Guard, White, PVC, 6 ft L, 2 13/16" W SR-WG-300-6-20PK-WT
- ELECTRIDUCT Dura Race Carpet Cord Cover- 4" x 10ft- Green DRN4.00-10-GN
- ELECTRIDUCT EZ Rubber Cable Protector- 3 Channel- 2" x 2" CP-RPS-EZ-3X-200
- VESTIL Fabricated Alum Hose and Cable Crossover FHCR-24-40-8
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 4" W SR-WG-400-5-5PK-BK
- ELECTRIDUCT Home and Office 36" Small Drop Over- - Gray DO-ED-SM-36-GY
- LINEBACKER Cable Protector, 4 Channel, 1-15/16 ft L CPT4X125-L-Y/O
- Electriduct Cable Protectors