Electriduct
HDPE Heavy Duty Spiral Wrap- 2” x 5ft - Black
Mfr # WL-SW-HD-200-5-BK
Zoro # G9888199
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Density Polyethylene (HDPE)
- Max. Cable Dia. 2”
- Length 5ft
- Temp. Range -40°C - + 80°C
Explore More Products
- ELECTRIDUCT ED Rubber Duct Cover D-22- 5ft Black D-22-5-BK
- ELECTRIDUCT SafCord Cord Cover 4" x 6ft- Yellow CC-SC-4-6-YL
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 5ft Black D-2-LP-5-BK
- ELECTRIDUCT ED Rubber Duct Cover D-2- 36" Black D-2-36-BK
- ELECTRIDUCT SafCord Cord Cover 3" x 30ft- Black CC-SC-3-30-BK
- ELECTRIDUCT ED Rubber Duct Cover D-2- 5ft - Brown D-2-5-BN
- ELECTRIDUCT Dura Race Carpet Cord Cover- 5" x 150ft- Yellow DRN5.00-150-YL
- ELECTRIDUCT Dura Race Carpet Cord Cover- 5" x 5ft- Yellow DRN5.00-5-YL
- ELECTRIDUCT Home and Office 60" Small Drop Over- (Orange) DO-ED-SM-60-OR
- POWER FIRST Cable Protector, 1 Channel, Black, 25 ft.L 4CEK6
- LINEBACKER Cable Protector, Drop Over, 1 Channel, 3ft. CP1X125-GP-DO-O
- Electriduct Cable Protectors