Electriduct
Hook and Loop Wrap 8" Cable Ties- 500pcs- Black
- Zoro #: G9840535
- Mfr #: CT-VW-500-BK
Hover or click to zoom Tap to zoom
Key Features
- Color: Black
- Item: Cable Ties
$148.75
Subtotal: $148.75
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ELECTRIDUCT Nylon Cable Tie Kit- 650 pcs- Assort. Lengths 4", 6", 8", 11"- Black CT-KIT-SM-BK
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 50pcs- Blue CT-VW-50-BL
- ELECTRIDUCT Hook and Loop 8" Cable Ties- 50pcs- Mix (BK, BL, GN, RD, WT, YL) CT-VW-50-RBW
- ELECTRIDUCT Cable Station 2 Mountable Organizer- Gray CT-RI-CS04-GY
- ELECTRIDUCT Nylon Cable Ties- 11" x 100pcs- Multi Color CT-11-40-100-MIX
- ELECTRIDUCT Stainless Steel Cable Ties- 8" x 100 Pieces CT-ED-SS-8-100
- ELECTRIDUCT Hook and Loop 4" Cable Ties- 50pcs- Black CT-VW-04-50-BK
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1.5" x 100pcs- White CT-NCC-150-100-WT
- KABLE KONTROL Kable Kontrol® Black Zip Ties - 9" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 100 pc Pack CT102
- GARDNER BENDER TIES MOUNT BLK 8"" BG100 48-308UVB
- PANDUIT Cable Tie Mount, Extra-Heavy, #8 Screw ( TMEH-S8-Q0
- Electriduct Cable Ties