Electriduct
Low Profile In-Line Cable Ties - Electriduct
Mfr # CT-ED-V-LP-10-100-BK
Zoro # G9839862
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.4"
- Color Black
- Quantity 100pcs
- Max Bundle Diameter 2.36"
Explore More Products
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Clear CT-08-40-500-CL
- ELECTRIDUCT Hook and Loop Wrap- Continuous Roll- 15ft- Blue CT-VW-ROLL-15-BL
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1" x 50 Pieces- White CT-ED-ABM-100-50-WT
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 50pcs- White CT-VW-50-WT
- ELECTRIDUCT Hook and Loop 4" Cable Ties- 50pcs- Black CT-VW-04-50-BK
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct CT-ED-V-LP-7-500-RBW
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct CT-ED-V-LP-7-100-RBW
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Yellow CT-08-40-500-YL
- ELECTRIDUCT 1/2" W, Black Hook and Loop Fastener CT-VW-FR-C-75-CY
- AMERICAN WIRE TIE Wire Ties PK, 7" 16 GA B/A , IMPORT 16BA7-ASSYIMPNY
- IDEAL Ideal Industries 131-B-14-120-0-L 14 in. Cable Ties - UV Black; Pack of 50 131-B-14-120-0-L
- Electriduct Cable Ties