Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Power Panel Inline POE Analyzer

  • Zoro #: G0117723
  • Mfr #: TL-BB-POE1000IL

$280.56

  • Country of Origin (subject to change): China
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Electriduct #TL-BB-POE1000IL Specifications

  • Zoro #: G0117723
  • Mfr #: TL-BB-POE1000IL
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Power Panel allows you to detect and monitor active network devices, power for VoIP phones, IP cameras and other devices on RJ45 jacks and cables. Tests: Voltage/Activity on these pairs Device type (PoE/Switch/NIC) Phone connected (DSL Model, AVAIL) Voltage Level (POTS and PoE) LED(s) light when device present Force a LAN device to speak Simulate a PoE device(Compatible with IEEE and Cisco standards) Includes: Power Panel Manual Carrying Case Battery (1-9V)

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : No

Reviews of Electriduct #TL-BB-POE1000IL