Electriduct
RubberForm 2.5 Speed Hump
- Zoro #: G9918341
- Mfr #: SB-RF-MLSB2.5
Hover or click to zoom Tap to zoom
$192.31
Subtotal: $192.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Electriduct #SB-RF-MLSB2.5 Specifications
- Zoro #: G9918341
- Mfr #: SB-RF-MLSB2.5
- Country of Origin (subject to change): China
Description
MLSB2.5 speed bump is ideal for maintaining traffic speeds below 10 MPH in: -Parking Lots and Complexes -Temporary Traffic Stops -Guarded Gated Entrances/ Exits -Construction Sites -School Drop-Off/ Pick-Up Areas -Emergency Response Situations These speed bumps are embedded with high visibility AASHTO reflectors which make it ideal for low or night time lighting. Dimensions: 2.5"H x 18"W x 36"L
Reviews of Electriduct #SB-RF-MLSB2.5
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
- ELECTRIDUCT Rubber Curb Ramp- 4"- 10,000 lb capacity CR-RPS-CURB-5T-4
- ELECTRIDUCT Cable Protector, Hinged, Rubber, T-Shaped CP-RPS-517-BK
- ELECTRIDUCT EZ-Runner 2 Channel Drop-Trak Cable Protector- Yellow DO-EZ-RUNNER-2CH-YL
- ELECTRIDUCT Home and Office 60" Small Drop Over- (Orange) DO-ED-SM-60-OR
- ELECTRIDUCT ED Rubber Duct Cover D-2- 5ft - Brown D-2-5-BN
- ELECTRIDUCT Medium Plastic Cord Cover- 10FT- Brown CC-PL-MED-10-BN
- ELECTRIDUCT ED 5.2" Heavy Duty Rubber Curb Ramp- 20,000lb Capacity CR-RPS-HDR5.2
- VESTIL Extruded Aluminum Hose & Cable Crossover, Yellow, 48" x 21-1/8" x 3-9/16" XHCR-48-Y
- ELECTRIDUCT Cable Shield Cord Cover- 3" x 36"- White CSX-3-36-WT
- PANDUIT Corrugated Loom Tubing, 0.38"x100ft L, Org CLT38F-C3
- Electriduct Cable Protectors