Skip to Main Content

Featured Categories

  • Storage & Workspace
  • Electrical Supplies
  • Power Transmission
  • Abrasives & Polishers

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Electrical Supplies
      4. /
      5. Cable Management
      6. /
      7. Cable Protectors
      8. /
      9. SafCord Cord Cover 3" x 3ft- Gray
      Shop All Cable Protectors
      Electriduct

      SafCord Cord Cover 3" x 3ft- Gray

      • Zoro #: G9845340
      • Mfr #: CC-SC-3-3-GY
      Hover or click to zoom Tap to zoom
      $23.24

      Subtotal: $23.24
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Description |
      • Reviews
      • Brand Electriduct
      • MFR #
        CC-SC-3-3-GY
      • Zoro #
        G9845340
      • Country of Origin
        China
      • Category Cable Protectors
      SafCord Cord Cover 3" x 3ft- Gray

      Explore more

      • ELECTRIDUCT Rubber Parking Block Curb- 22" SB-ED-PC-2200
      • ELECTRIDUCT Dura Race Carpet Cord Cover- 3" x 100ft- Yellow DRN3.00-100-YL
      • ELECTRIDUCT Wire Guard, White, PVC, 25 ft L, 1 7/8" W SR-WG-200-5-5PK-WT
      • ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 50ft- Yellow WL-SW-HD-075-50-YL
      • ELECTRIDUCT Home and Office Small Drop Over Acc.- Left Turn Black DO-ED-SM-T-LT-BK
      • ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 25ft- Yellow WL-SW-HD-075-25-YL
      • ELECTRIDUCT EZ Rubber Cable Protector- 3 Channel- 2" x 2" CP-RPS-EZ-3X-200
      • ELECTRIDUCT Dura Race Carpet Cord Cover- 5" x 6ft- Gray DRN5.00-6-GY
      • ELASCO PRODUCTS. Large Heavy Duty Drop Over, 7.75"W x 1.75"H, ED8200-BK ED8200-BK
      • CHECKERS Cable Protector 45Right, Hinged, 3 Channel CPT3X225-R-Y/O
      • ELECTRIDUCT Wire Guard, White, PVC, 3 ft L, 4" W SR-WG-400-3-WT
      • Electriduct Cable Protectors

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc