Electriduct
Wire Guard Cable Raceway, SS, 5 ft L, 1" W
- Zoro #: G308061960
- Mfr #: SR-CSX-SS-1.4-BK
Hover or click to zoom Tap to zoom
Key Features
- Item: Wire Guard Cable Raceway
- Material: Stainless Steel
- Number of Channels: 1
- Color: Black
- Max. Cable Dia.: 1/4 in
- Length: 5 ft
- Width: 1 in
- Channel Width: 15/16 in
$18.68
Subtotal: $18.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Electriduct
- MFR #SR-CSX-SS-1.4-BK
- Zoro #G308061960
- Country of OriginChina
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1/4 in |
Length | 5 ft |
Width | 1 in |
Channel Width | 15/16 in |
Cable Protector Channel Height | 1/4 in |
Cable Protector Height | 5/16 in |
Details
Item | Wire Guard Cable Raceway |
Material | Stainless Steel |
Number of Channels | 1 |
Color | Black |
Description
Wire Guard Cable Raceway, Number of Channels 1, Cable Protector Channel Height 1/4 in, Channel Width 15/16 in, Width 1 in, Cable Protector Height 5/16 in, Length 5 ft, Color Black, Material Stainless Steel, Max. Cable Dia. 1/4 in
Reviews of Electriduct #SR-CSX-SS-1.4-BK
Explore more
- ELECTRIDUCT Compact Cord Protector with Single Channel- 5ft- Black CC-RI-CP-SM-5-BK
- ELECTRIDUCT ED Rubber Duct Cover D-300- 1" x 5ft - Brown D-300-100-5-BN
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2.5" x 5ft- Black WL-SW-HD-250-5-BK
- ELECTRIDUCT Dura Race Carpet Cord Cover- 3" x 25ft- Yellow DRN3.00-25-YL
- ELECTRIDUCT Wire Guard, Black, PVC, 120 ft L, 1" W SR-WG-100-6-20PK-BK
- ELECTRIDUCT Small Plastic Cord Cover- 25FT- Black CC-PL-SM-25-BK
- ELECTRIDUCT EZ Rubber Cable Protector- 3 Channel- 2" x 2" CP-RPS-EZ-3X-200
- FASTLANE Cable Protector, 1Channel, 11-3/4"W, Orange FL45RT1X4-O
- ELECTRIDUCT EZ-Runner 3 Channel Drop-Trak Cable Protector- Yellow DO-EZ-RUNNER-3CH-YL
- ELECTRIDUCT Cable Shield Cord Cover- 5" x 36"- Black CSX-5-36-BK
- DIAMONDBACK Hose Bridge System, 1 Channel, 18-1/4" W UHB5060T
- Electriduct Cable Protectors