Electriduct
Electriduct Stainless Steel Wire Guard Cable Raceway
Mfr # SR-CSX-SS-4.3-BK
Zoro # G608061950
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Channels 1
- Color Black
- Max. Cable Dia. 1 in
- Length 5 ft
Explore More Products
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 50ft- Yellow WL-SW-HD-075-50-YL
- ELECTRIDUCT SafCord Cord Cover 3" x 30ft- Black CC-SC-3-30-BK
- ELECTRIDUCT ChordSavers StudioSaver Cord Cover- 1 Piece- Dark Oak CC-CS-STU-1-DO
- ELECTRIDUCT ED Rubber Duct Cover D-300- 1" x 5ft - Brown D-300-100-5-BN
- ELECTRIDUCT ED Rubber Duct Cover D-100- 10ft - Brown D-100-10-BN
- ELECTRIDUCT Heavy Duty Rubber Curb Ramps CR-RPS-HDR4.3
- ELECTRIDUCT ED Rubber Duct Cover D-300- 1.5" x 5ft - Brown D-300-150-5-BN
- ELECTRIDUCT Dura Race Carpet Cord Cover- 3" x 150ft- Green DRN3.00-150-GN
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 59"- Terracotta CSX-2-59-TC
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 3.5" x 10ft- Black WL-SW-HD-350-10-BK
- ELECTRIDUCT SafCord Cord Cover 6" x 6ft- Black CC-SC-6-6-BK
- Electriduct Cable Protectors