Electriduct
Wire Guard Cable Raceway, SS, 5 ft L, 3" W
- Zoro #: G708061966
- Mfr #: SR-CSX-SS-4.3-SV
Hover or click to zoom Tap to zoom
Key Features
- Item: Wire Guard Cable Raceway
- Material: Stainless Steel
- Number of Channels: 1
- Color: Silver
- Max. Cable Dia.: 1 in
- Length: 5 ft
- Width: 3 in
- Channel Width: 3 in
$40.07
Subtotal: $40.07
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Electriduct
- MFR #SR-CSX-SS-4.3-SV
- Zoro #G708061966
- Country of OriginChina
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 in |
Length | 5 ft |
Width | 3 in |
Channel Width | 3 in |
Cable Protector Channel Height | 1 in |
Cable Protector Height | 1 in |
Details
Item | Wire Guard Cable Raceway |
Material | Stainless Steel |
Number of Channels | 1 |
Color | Silver |
Description
Wire Guard Cable Raceway, Number of Channels 1, Cable Protector Channel Height 1 in, Channel Width 3 in, Width 3 in, Cable Protector Height 1 in, Length 5 ft, Color Silver, Material Stainless Steel, Max. Cable Dia. 1 in
Reviews of Electriduct #SR-CSX-SS-4.3-SV
Explore more
- ELECTRIDUCT SafCord Cord Cover 3" x 12ft- Yellow CC-SC-3-12-YL
- ELECTRIDUCT Ultra Light Weight Economy Speed Bump Concrete- Yellow SB-3-10-CC-YL
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Black CSX-1-59-BK
- ELECTRIDUCT Dura Race Carpet Cord Cover- 3" x 5ft- Yellow DRN3.00-5-YL
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 4" W SR-WG-400-5-5PK-BK
- ELECTRIDUCT Dura Race Carpet Cord Cover- 3" x 150ft- Blue DRN3.00-150-BL
- ELECTRIDUCT EZ Rubber Cable Protector- 3 Channel- 2" x 2" CP-RPS-EZ-3X-200
- PANDUIT Corrugated Loom Tubing, 0.25"x100ft L, Org CLT25F-C3
- ELECTRIDUCT ED Rubber Duct Cover D-100- 5ft Black D-100-5-BK
- VESTIL Extruded Alum Hose, Cable Crossover, 24Bk HCR-24-BK
- ELECTRIDUCT Dura Race Carpet Cord Cover- 3" x 15ft- Black DRN3.00-15-BK
- Electriduct Cable Protectors