KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clamp On Light, 100 W

ELECTRIX| Zoro #: G1251713| Mfr #: 7420

$146.81 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cord Length: 9 Ft.
Task Light Type: Gooseneck Task Light
Voltage: 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1251713 Mfr #: 7420
Cord Length: 9 Ft.Task Light Type: Gooseneck Task Light
Voltage: 120Cord Conductor: 3
Cord Type: SVTSuggested Lamp Item No.: 1E362
Waterproof: NoMaterial of Construction: Metal
Lumens: 1600Switch: Rocker
Item: Gooseneck Task LightMounting Type: Clamp Base
Lamp Type: HalogenOverall Reach: 27"
Lamp Included: YesWatts: 100
Color: BlackArm Length: 27"
Country of Origin (subject to change): United States

Description

Gooseneck Task Light, Halogen Lamp Type, 100 Watts, 27 In. Arm Length, 120 Voltage, Lumens 1600, Lamp Included Yes, Rocker Switch, Black Color, Waterproof No, 27 In. Overall Reach, 9 ft. Cord Length, Material of Construction Metal, Mounting Type Clamp Base, Suggested Lamp Item No. 1E362, Cord Conductor 3, Cord Type SVT

Reviews