KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gooseneck Work Light, 100W, 120V, Clamp Mtg

ELECTRIX| Zoro #: G1734817| Mfr #: 7292

$53.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cord Length: 8 ft.
Task Light Type: Gooseneck Task Light
Voltage: 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1734817 Mfr #: 7292
Cord Length: 8 ft.Task Light Type: Gooseneck Task Light
Voltage: 120Cord Conductor: 18/3
Cord Type: SJTOSuggested Lamp Item No.: 5V600
Waterproof: NoMaterial of Construction: Steel
Lumens: 800Switch: Rotary
Manufacturers Warranty Length: 3 Yr.Item: Gooseneck Task Light
Arm Length: 22"Mounting Type: Clamp Base
Lamp Type: IncandescentOverall Reach: 23"
Lamp Included: YesWatts: 100
Color: BlackStandards: UL
Country of Origin (subject to change): United States

Description

Task Light, Gooseneck, Incandescent Lamp Type, 100 Watts, Rotary Switch, 120 Voltage, Black Color, Waterproof No, 22 In. Arm Length, 23 In. Overall Reach, 8 ft. Cord Length, 4 In. Dia. Air vented Reflector, Material of Construction Stamped Steel, Mounting Type Clamp On, Suggested Lamp Item No. 100A-120V, Cord Conductor 18/3, Cord Type SJTO, Manufacturers Warranty Length 3 Year, Standards UL Listed

Reviews