Mini Task Light, 20 W

ELECTRIX| Zoro #: G1045231| Mfr #: 7304

$100.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1045231 Mfr #: 7304
Item: Gooseneck Task LightVoltage: 12
Material of Construction: MetalCord Type: SVT
Lamp Type: FluorescentWatts: 20
Switch: Push ButtonColor: Black
Waterproof: NoOverall Reach: 25"
Cord Length: 9 ft.Mounting Type: Clamp Base
Suggested Lamp Item No.: 1K359Cord Conductor: 3
Standards: ULLamp Included: Yes
Arm Length: 25"Lumens: 690
Task Light Type: Gooseneck Task LightCountry of Origin (subject to change): United States

Product Description

Task Light, Gooseneck, Fluorescent Lamp Type, 20 Watts, 12 Voltage, Black Color, 25 In. Arm Length, 25 In. Overall Reach, 9 ft. Cord Length, Mounting Type Clamp On, Suggested Lamp Item No. G0348275, Cord Conductor 3, Includes Lamp, Standards UL Listed

Product Reviews

Save 15%. Sign up for Z-mail.