Task Light, Halogen, 100 W

ELECTRIX |Zoro #: G2375021|Mfr #: 7440

$181.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2375021 Mfr #: 7440
Cord Length: 9 ft.Cord Conductor: 3
Type: Articulating ArmItem: Task Light
Includes: LampOverall Reach: 45"
Color: BlackWatts: 100
Voltage: 120Suggested Lamp Item No.: 1E362
Mounting Type: Clamp OnLamp Type: Halogen
Country of Origin (subject to change): United States

Product Description

Task Light, Articulating Arm, Halogen Lamp Type, 100 Watts, 120 Voltage, Black Color, 45 In. Overall Reach, 9 ft. Cord Length, Mounting Type Clamp On, Suggested Lamp Item No. G2204151, Cord Conductor 3, Includes Lamp

Product Reviews

Save 15% when you sign up for Z-mail.