KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Task Light, Pivoting Head, 55W

ELECTRIX| Zoro #: G1963473| Mfr #: 7700 GRAY

$161.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cord Type: SJT-OW
Task Light Type: Pivoting Head Task Light
Voltage: 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1963473 Mfr #: 7700 GRAY
Cord Type: SJT-OWTask Light Type: Pivoting Head Task Light
Voltage: 120Color: Gray
Waterproof: YesMaterial of Construction: Aluminum
Lumens: 950Switch: Push Button
Item: Pivoting Head Task LightMounting Type:
Lamp Type: HalogenLamp Included: Yes
Watts: 55Standards: UL, NEMA 4
Country of Origin (subject to change): United States

Description

Task Light, Pivoting Head, Halogen Lamp Type, 55 Watts, 120 Voltage, Gray Color, Waterproof Yes, Mounting Type Bolt or Clamp On, Includes Lamp, Special Features Waterproof, Standards UL Listed, NEMA 4

Reviews