20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Task Light, Pivoting Head, 55W

ELECTRIX| Zoro #: G2190027| Mfr #: 7701 GRAY

$197.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2190027 Mfr #: 7701 GRAY
Item: Pivoting Head Task LightVoltage: 120
Material of Construction: AluminumCord Type: SJT-OW
Lamp Type: HalogenWatts: 55
Switch: Push ButtonTransformer: Remote
Color: GrayWaterproof: Yes
Cord Length: 9 ft.Mounting Type: Screw Down Base
Cord Conductor: SJTO w/3Prong PlugStandards: UL, NEMA 4
Lamp Included: YesTask Light Type: Pivoting Head Task Light
Lumens: 950Country of Origin (subject to change): United States

Product Description

Task Light, Pivoting Head, Halogen Lamp Type, 55 Watts, 120 Voltage, Remote Transformer, Gray Color, Waterproof Yes, 9 ft. Cord Length, Mounting Type Bolt or Clamp On, Cord Conductor SJTO w/3Prong Plug, Includes Lamp, Special Features Waterproof, Standards UL Listed, NEMA 4

Product Reviews

Save 15%. Sign up for Z-mail.