Tool Light, 20 W, 120 V

ELECTRIX| Zoro #: G0910892| Mfr #: 7305

$108.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0910892 Mfr #: 7305
Item: Gooseneck Task LightVoltage: 120
Material of Construction: MetalCord Type: SVT
Special Features: 12V transformer integrated in baseLamp Type: Halogen
Watts: 20Switch: Push Button
Color: BlackWaterproof: No
Overall Reach: 25"Cord Length: 9 ft.
Mounting Type: Magnetic BaseCord Conductor: 3
Standards: ULLumens: 690
Task Light Type: Gooseneck Task LightLamp Included: Yes
Arm Length: 25"Country of Origin (subject to change): United States

Product Description

Task Light, Gooseneck, Halogen Lamp, 20 Watts, 120 Voltage, Black Color, 25 In. Arm Length, 25 In. Overall Reach, 9 ft. Cord Length, Mounting Type Magnetic, Cord Conductor 3, Includes Lamp, Special Features 12V transformer integrated in base, Standards UL Listed

Product Reviews

Save 15%. Sign up for Z-mail.