Tool Light, 55 W

ELECTRIX| Zoro #: G2463264| Mfr #: 7712 BLACK

$280.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120Color: BlackOverall Reach: 27"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2463264 Mfr #: 7712 BLACK
Voltage: 120Color: Black
Overall Reach: 27"Mounting Type: Screw-Down Base
Waterproof: YesLumens: 950
Arm Length: 27"Material of Construction: Aluminum
Item: Gooseneck Task LightWatts: 55
Lamp Included: YesLamp Type: Halogen
Switch: Push ButtonTask Light Type: Gooseneck Task Light
Cord Type: SJT-OWStandards: UL, NEMA 4
Country of Origin (subject to change): United States

Description

Gooseneck Task Light, Halogen Lamp Type, 55 Watts, 27 In. Arm Length, 120 Voltage, Lumens 950, Lamp Included Yes, Push Button Switch, Black Color, Waterproof Yes, 27 In. Overall Reach, Material of Construction Aluminum, Mounting Type Screw-Down Base, Cord Type SJT-OW, Standards UL, NEMA 4

Reviews