DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Tool Light, 60 Watt

ELECTRIX| Zoro #: G2375913| Mfr #: 7366

$121.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2375913 Mfr #: 7366
Item: Task LightVoltage: 120
Type: GooseneckLamp Type: Halogen
Watts: 55Switch: Rubber Cover
Color: BlackWaterproof: Yes
Overall Reach: 30"Reflector: 5" Polycarbonate Anodized
Mounting Type: Clamp OnIncludes: Lamp, Anodized Reflector
Standards: UL Listed, NEMA 13Arm Length: 30"
Country of Origin (subject to change): United States

Product Description

Task Light, Gooseneck, Moisture and Dust Resistant, Lamp Shade And Switch Are Sealed To Prevent Moisture And Dust Penetration, Halogen Lamp Type, 55 Watts, Rubber Cover Switch, 120 Voltage, Black Color, 30 In. Arm Length, 30 In. Overall Reach, 5 In. Polycarbonate Anodized Reflector, Mounting Type Clamp On, Includes Lamp, Anodized Reflector, Standards UL Listed, NEMA 13

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.