Tool Light, 60 Watt

ELECTRIX| Zoro #: G2433207| Mfr #: 7368

$138.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2433207 Mfr #: 7368
Item: Task LightVoltage: 120
Lamp Type: HalogenWatts: 55
Switch: Rubber CoverColor: Black
Waterproof: YesOverall Reach: 30"
Mounting Type: MagneticIncludes: Lamp, Anodized Reflector
Standards: UL Listed, NEMA 13Arm Length: 30"
Country of Origin (subject to change): United States

Product Description

Task Light, Gooseneck, Moisture and Dust Resistant, Lamp Shade And Switch Are Sealed To Prevent Moisture And Dust Penetration, Halogen Lamp Type, 55 Watts, Rubber Cover Switch, 120 Voltage, Black Color, 30 In. Arm Length, 30 In. Overall Reach, 5 In. Polycarbonate Anodized Reflector, Mounting Type Magnetic, Includes Lamp, Anodized Reflector, Standards UL Listed, NEMA 13

Product Reviews

Save 15%. Sign up for Z-mail.