PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Work Light, Clamp Mount, LED, 5W, 120V

ELECTRIX| Zoro #: G1225061| Mfr #: 7904

$170.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120Color: BlackCord Length: 8 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1225061 Mfr #: 7904
Voltage: 120Color: Black
Cord Length: 8 ft.Overall Reach: 25"
Mounting Type: Clamp BaseWaterproof: No
Lumens: 500Arm Length: 22"
Material of Construction: SteelItem: Gooseneck Task Light
Watts: 5Lamp Included: Yes
Lamp Type: LedManufacturers Warranty Length: 3 Yr.
Switch: Push ButtonTask Light Type: Gooseneck Task Light
Cord Type: SJTOCord Conductor: 18/3
Standards: ULCountry of Origin (subject to change): United States

Description

Gooseneck Task Light, LED Lamp Type, 5 Watts, 22 In. Arm Length, 120 Voltage, Lumens 500, Lamp Included Yes, Push Button Switch, Black Color, Waterproof No, 25 In. Overall Reach, 8 ft. Cord Length, Material of Construction Steel, Mounting Type Clamp Base, Cord Conductor 18/3, Cord Type SJTO, Manufacturers Warranty Length 3 yr., Standards UL

Reviews