20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Machine Tool Light, Fluorescent, 18W, 120V

ELECTRIX| Zoro #: G2103001| Mfr #: 7740 Acrylic

$184.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2103001 Mfr #: 7740 Acrylic
Gauge/Conductor: 18Cord Length: 9 ft. 6"
Voltage: 120VACLamp Type: Fluorescent
Standards: ULCord Type: SVTO/O
Average Life: 12, 000 hrs.Mounting Type: Bracket
Machine Tool Light Type: Tubular Machine Tool LightIncludes: Mounting Brackets
Tube Material: AcrylicItem: Tubular Machine Tool Light
Outside Dia.: 2.75"Recommended Lamp: 1E235
Watts: 18Overall Length: 17"
Tube Material: AcrylicBallast: Internal
Lumens: 1250Country of Origin (subject to change): United States

Product Description

Tubular Machine Tool Light, Polycarbonate, Fluorescent Lamp Type, 120VAC Voltage, 18 Watts, 1250 Lumens, Outside Dia. 2.75 In., Overall Length 17 In., Tube Material Acrylic, Cord Length 9 ft. 6 In., Cord Type SVTO/O, Gauge/Conductor 18, Switch Yes, Bracket Mounting Type, Recommended Lamp G1499407, Ballast Internal, Average Life 12,000 hrs., Includes Mounting Brackets, Standards UL

Product Reviews

Save 15%. Sign up for Z-mail.