Machine Tool Light, Fluorescent, 36W, 120V

ELECTRIX| Zoro #: G1456174| Mfr #: 7742 Acrylic

$208.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1456174 Mfr #: 7742 Acrylic
Cord Length: 9 ft. 6"Item: Tubular Machine Tool Light
Mounting Type: BracketStandards: UL
Average Life: 12, 000 hrs.Gauge/Conductor: 18
Machine Tool Light Type: Tubular Machine Tool LightLamp Type: Fluorescent
Voltage: 120VACCord Type: SVTO/O
Outside Dia.: 2.75"Tube Material: Acrylic
Includes: Mounting bracketsRecommended Lamp: 6V039
Watts: 36Overall Length: 20"
Tube Material: AcrylicBallast: Remote
Lumens: 2920Country of Origin (subject to change): United States

Product Description

Tubular Machine Tool Light, Polycarbonate, Fluorescent Lamp Type, 120VAC Voltage, 36 Watts, 2920 Lumens, Outside Dia. 2.75 In., Overall Length 20 In., Tube Material Acrylic, Cord Length 9 ft. 6 In., Cord Type SVTO/O, Gauge/Conductor 18, Switch Yes, Bracket Mounting Type, Recommended Lamp G2531137, Ballast Remote, Average Life 12,000 hrs., Includes Mounting Brackets, Standards UL
Save 15%. Sign up for Z-mail.