Machine Tool Light, Fluorescent, 55W, 120V

ELECTRIX| Zoro #: G0982615| Mfr #: 7744 Acrylic

$225.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0982615 Mfr #: 7744 Acrylic
Lamp Type: FluorescentCord Length: 9 ft. 6"
Standards: ULMachine Tool Light Type: Tubular Machine Tool Light
Mounting Type: BracketTube Material: Acrylic
Voltage: 120VACCord Type: SVTO/O
Item: Tubular Machine Tool LightAverage Life: 12, 000 hrs.
Includes: Mounting bracketsOutside Dia.: 2.75"
Gauge/Conductor: 18Recommended Lamp: 3EMU9
Watts: 55Overall Length: 24"
Tube Material: AcrylicBallast: Remote
Lumens: 4800Country of Origin (subject to change): United States

Product Description

Tubular Machine Tool Light, Polycarbonate, Fluorescent Lamp Type, 120VAC Voltage, 55 Watts, 4800 Lumens, Outside Dia. 2.75 In., Overall Length 24 In., Tube Material Acrylic, Cord Length 9 ft. 6 In., Cord Type SVTO/O, Gauge/Conductor 18, Switch Yes, Bracket Mounting Type, Recommended Lamp 3EMU9, Ballast Remote, Average Life 12,000 hrs., Includes Mounting Brackets, Standards UL

Product Reviews

Save 15%. Sign up for Z-mail.