KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter, Dust Cup Filter, 6 In. L

ELECTROLUX| Zoro #: G2230837| Mfr #: 62136A

$12.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 6"
Filter Type: Dust Cup Filter
Item: Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2230837 Mfr #: 62136A
Length: 6"Filter Type: Dust Cup Filter
Item: FilterFor Use With: Mfr. No. SC5845B
Country of Origin (subject to change): China

Description

Dust Cup Filter, Length 6 In, For Use With G2478271

Reviews