Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Fire Extinguisher Sign, 7 x 10In, R/WHT
  • Zoro #: G0190349
  • Mfr #: S184-FA
$19.95
  • Sign Mounting Style: Surface
  • Glow-in-the-Dark: No
  • Legend Style: Text
See full product details
Orders over $75 ship free.

Electromark #S184-FA Specifications

  • Zoro #: G0190349
  • Mfr #: S184-FA
Sign Mounting Style: Surface Glow-in-the-Dark: No
Legend Style: Text Sign Legend Color: Black
Height: 7" Printed Language: English
Sign Material: Aluminum Legend: Fire Extinguisher
Sign Background Color: White Sign Legend Text Color: Black
Width: 10" UV Resistant: No
Item: Fire Extinguisher Sign Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style Surface, Legend Fire Extinguisher, Printed Language English

Reviews of Electromark #S184-FA