Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Foyer/Hallway

  • Zoro #: G0135058
  • Mfr #: V1800G48C/EC
$7,852.00
  • Suggested Lamp Item No.:
  • For Use With:
  • Depth:
See full product details
This item ships free.

Elegant Lighting #V1800G48C/EC Specifications

  • Zoro #: G0135058
  • Mfr #: V1800G48C/EC
Suggested Lamp Item No.: For Use With:
Depth: Finish:
Thickness: Material:
Includes: Energy Star Compliant:
Inside Diameter: Housing Material:
Choking Hazard: Style:
Features: Diameter:
Lamp Included: Light Type:
Overall Height: Lens Type:
Standards: Item - Decorative and Surface Mount Fixtures:
Lamp Type: Footnotes:
Lighting Technology: Green Certification or Other Recognition:
Collection: Type:
Bulb Technology: Max. Fixture Wattage:
Fixture Voltage: Weight:
Ambient Temp. Range: Emergency Battery Backup:
Lamp Type - Fixtures: Series:
Fixture Type: Color:
Fixture Wattage: Description/Special Features:
Capacity: Ballast Type:
Nominal Height: Nominal Width:
Watts: Voltage:
Fixture Type - Decorative and Surface Mount Fixtures: Green Environmental Attribute:
Width: IP Rating:
Nominal Length: Length:
Height: Linkable Up To:
Overall Width: Application:
Outside Diameter: Mounting:
Replacement Lens: Number of Lights:
Ballast Quantity: Dimmable:
Overall Length: Size:
Item: Lamp Quantity:
Housing Finish: Lighting Certification:
Fixture Series: Lamp Watts - Fixtures:
Lamp Watts: Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

1800 Primo Collection Large Hanging Fixture D48in H86in Lt:42 Chrome Finish (Elegant Cut Crystals). This classic elegant Empire series is flowing with symmetry creating a dramatic explosion of brilliance. Primo is a dynamic collection of chandeliers tha

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Elegant Lighting #V1800G48C/EC