Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Foyer/Hallway

  • Zoro #: G0130815
  • Mfr #: V1800G48G/EC
$7,852.00
  • Item - Decorative and Surface Mount Fixtures:
  • Length:
  • Ballast Type:
See full product details
This item ships free.

Elegant Lighting #V1800G48G/EC Specifications

  • Zoro #: G0130815
  • Mfr #: V1800G48G/EC
Item - Decorative and Surface Mount Fixtures: Length:
Ballast Type: Weight:
Lamp Quantity: Housing Finish:
Lamp Watts: Overall Width:
Max. Fixture Wattage: Overall Length:
Replacement Lens: Inside Diameter:
Fixture Wattage: Voltage:
Ambient Temp. Range: Series:
Size: Linkable Up To:
Nominal Length: Fixture Type - Decorative and Surface Mount Fixtures:
Choking Hazard: Green Certification or Other Recognition:
Fixture Series: Type:
Green Environmental Attribute: Description/Special Features:
Finish: Lighting Technology:
Housing Material: Thickness:
Lamp Type - Fixtures: Fixture Type:
Application: Item:
Height: Light Type:
Energy Star Compliant: Material:
Overall Height: Lens Type:
Outside Diameter: For Use With:
Features: Watts:
Fixture Voltage: Collection:
Number of Lights: Lamp Watts - Fixtures:
Emergency Battery Backup: Style:
Includes: Diameter:
Suggested Lamp Item No.: Capacity:
Mounting: Dimmable:
IP Rating: Depth:
Lamp Type: Footnotes:
Standards: Lamp Included:
Bulb Technology: Nominal Height:
Ballast Quantity: Color:
Lighting Certification: Nominal Width:
Width: Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

1800 Primo Collection Large Hanging Fixture D48in H86in Lt:42 Gold Finish (Elegant Cut Crystals). This classic elegant Empire series is flowing with symmetry creating a dramatic explosion of brilliance. Primo is a dynamic collection of chandeliers that

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Elegant Lighting #V1800G48G/EC