October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Closed Circuit Ringmain Kit

  • Zoro #: G0090490
  • Mfr #: LA647

$185.51

Details
  • Package Quantity: 1
  • Item: Installation Kit
  • Service Life (GPM): Contact Elga
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Elga #LA647 Specifications

  • Zoro #: G0090490
  • Mfr #: LA647
Package Quantity: 1 Item: Installation Kit
Service Life (GPM): Contact Elga Connection: Quick Disconnect
Max. Flow (GPM): 1 Max. Temp. (F): 95
Max. Pressure (PSI): 160 Cartridges Required: No
For Use With: Tap Water Connection (In.): 5/16
Pipe Size (In.): 1/2" ID Country of Origin (subject to change): United Kingdom

Description

Installation Kit, Pipe Size (In.) 1/2 In. ID, Connection Quick Disconnect, Max. Temp. (F) 95, Max. Pressure (PSI) 160, Cartridges Required No, Service Life (GPM) Contact Elga, Connection (In.) 5/16, For Use With Tap Water, Package Quantity 1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Elga #LA647