Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Water Purification System, 10Lpm @ 22 psi

  • Zoro #: G0091452
  • Mfr #: CN120RDM1-115
$20,450.33
  • Particulate Removal: 0.2um When Fitted with LC204 POU Filter
  • Bacteria Removal: Less Than 1 CFU/mL When Fitted with LC204 POU Filter
  • Application: Tap-to-Type II, Mini-Central System
See full product details
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Elga #CN120RDM1-115 Specifications

  • Zoro #: G0091452
  • Mfr #: CN120RDM1-115
  • Particulate Removal: 0.2um When Fitted with LC204 POU Filter
  • Bacteria Removal: Less Than 1 CFU/mL When Fitted with LC204 POU Filter
  • Application: Tap-to-Type II, Mini-Central System
  • Purified Water Resistivity: Greater Than 5 megaohm
  • Max. Inlet Pressure Range: 30 to 90 psi
  • Includes: System & Manual & Certs. Does Not Include Purification Pack Or Starter Kit
  • Max. Output Flow: 10Lpm @ 22 psi
  • Outlet Pipe Size: 15mm OD Tube
  • Total Organic Carbons: Less Than30 ppb
  • Item: Water Purification System
  • Storage Capacity: 50 L
  • Voltage: 100-240V AC
  • Inlet Pipe Size: 15mm OD
  • Inlet Water Temp. Range: 4-40 Degrees C
  • Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Water Purification System, Inlet Pipe Size 15mm OD, Outlet Pipe Size 15mm OD Tube, Max. Inlet Pressure Range 30 to 90 psi, Purified Water Resistivity Greater Than 5 megaohm, Max. Output Flow 10Lpm @ 22 psi, Voltage 100-240V AC, Inlet Water Temp. Range 4-40 Degrees C, Storage Capacity 50 L, Total Organic Carbons less than 30 ppb, Bacteria Removal Less Than 1 CFU/mL When Fitted with LC204 POU Filter, Particulate Removal 0.2um When Fitted with LC204 POU Filter

Reviews of Elga #CN120RDM1-115