Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Water Purification System, Type I, 1Lpm

  • Zoro #: G0091653
  • Mfr #: OQ007BPM1

$7,252.39

Details
  • Max. Inlet Pressure Range: 0 to 30 psi
  • Endotoxins, RNase/DNase Removal: Removed When Fitted with LC197 Biofilter
  • Voltage: 100-240VAC
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Elga #OQ007BPM1 Specifications

  • Zoro #: G0091653
  • Mfr #: OQ007BPM1
Max. Inlet Pressure Range: 0 to 30 psi Endotoxins, RNase/DNase Removal: Removed When Fitted with LC197 Biofilter
Voltage: 100-240VAC Item: Water Purification System
Application: Tap-to-Type I Purified Water Resistivity: 18.2 megohms
Water Type: Type I Includes: 1/2" FNPT Adapter
Total Organic Carbons: 1-3 ppb Bacteria Removal: Less Than1CFU/ml, Less Than0.1CFU/ml w/ filter
Max. Output Flow: 1Lpm Inlet Water Temp. Range: 1-35 Degrees C
Inlet Pipe Size: 5/16" O.D. Tube Outlet Pipe Size: 7/16" Hose Barb, 1/4" FNPT
Particulate Removal: 0.2um When Fitted with LC134 POU Filter Country of Origin (subject to change): United Kingdom

Description

WATER PURIFICATION SYSTEM TAP TO TYPE I PIPE SIZE IN. 5/16 CONNECTION 1/2 FNPT OR 5/16 QUICK DISCONNECT COLOR WHITE WITH BLUE MARKINGS FILTER MEDIA CARBON PRETREATMENT RO ION-EXCHANGE WIDTH IN. 21.7 DEPTH IN. 10.6 HEIGHT IN. 18.1 MAX. TEMP. F 95 FLOW RATE GPM MAKE-UP 0.03GPM MAX

Reviews of Elga #OQ007BPM1