Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Water Purification System, Type I, 1Lpm

  • Zoro #: G0091629
  • Mfr #: OQ015BPM1

$9,898.30

Details
  • Bacteria Removal: Less Than1CFU/ml, Less Than0.1CFU/ml w/ filter
  • Particulate Removal: 0.2um When Fitted with LC134 POU Filter
  • Includes: 1/2" FNPT Adapter
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Elga #OQ015BPM1 Specifications

  • Zoro #: G0091629
  • Mfr #: OQ015BPM1
Bacteria Removal: Less Than1CFU/ml, Less Than0.1CFU/ml w/ filter Particulate Removal: 0.2um When Fitted with LC134 POU Filter
Includes: 1/2" FNPT Adapter Application: Tap-to-Type I
Inlet Water Temp. Range: 1-35 Degrees C Inlet Pipe Size: 5/16" O.D. Tube
Outlet Pipe Size: 7/16" Hose Barb, 1/4" FNPT Max. Output Flow: 1Lpm
Item: Water Purification System Max. Inlet Pressure Range: 0 to 30 psi
Endotoxins, RNase/DNase Removal: Removed When Fitted with LC197 Biofilter Voltage: 100-240VAC
Purified Water Resistivity: 18.2 megohms Water Type: Type I
Total Organic Carbons: 1-3 ppb Country of Origin (subject to change): United Kingdom

Description

WATER PURIFICATION SYSTEM TAP TO TYPE I PIPE SIZE IN. 5/16 CONNECTION 1/2 FNPT OR 5/16 QUICK DISCONNECT COLOR WHITE WITH BLUE MARKINGS FILTER MEDIA CARBON PRETREATMENT RO ION-EXCHANGE WIDTH IN. 21.7 DEPTH IN. 10.6 HEIGHT IN. 18.1 MAX.

Reviews of Elga #OQ015BPM1