Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Water Purification System, Type I, 2Lpm

  • Zoro #: G0091489
  • Mfr #: PF2XXXXM1

$7,718.82

Details
  • Particulate Removal: 0.2um When Fitted with LC134 POU Filter
  • Inlet Pipe Size: 5/16" O.D. Tube
  • Water Type: Type I
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Elga #PF2XXXXM1 Specifications

  • Zoro #: G0091489
  • Mfr #: PF2XXXXM1
Particulate Removal: 0.2um When Fitted with LC134 POU Filter Inlet Pipe Size: 5/16" O.D. Tube
Water Type: Type I Includes: 1/2" FNPT Adapter
Total Organic Carbons: Less Than5 ppb Endotoxins, RNase/DNase Removal: Removed When Fitted with LC197 Biofilter
Item: Water Purification System Bacteria Removal: Less Than1CFU/ml, Less Than0.1CFU/ml w/ filter
Max. Inlet Pressure Range: 0 to 22 psi Max. Output Flow: 2Lpm
Application: POU Polisher Purified Water Resistivity: 18.2 megohms
Outlet Pipe Size: 7/16" Hose Barb, 1/4" FNPT Voltage: 100-240VAC
Inlet Water Temp. Range: 1-40 Degrees C Country of Origin (subject to change): United Kingdom

Description

WATER PURIFICATION SYSTEM POU TYPE I POLISHER PIPE SIZE IN. 5/16 CONNECTION 1/2 FNPT OR 5/16 QUICK DISCONNECT COLOR SILVER FILTER MEDIA ION-EXCHANGE WIDTH IN. 9.3 DEPTH IN. 14.7 HEIGHT IN. 35.4 MAX. TEMP. F 104 FLOW RATE GPM 0.53GPM

Reviews of Elga #PF2XXXXM1