Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Water Purification System, Type I, 2Lpm

  • Zoro #: G0091434
  • Mfr #: PF3XXXXM1

$7,984.56

Details
  • Water Type: Type I
  • Application: Tap-to-Type I
  • Voltage: 100-240VAC
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Elga #PF3XXXXM1 Specifications

  • Zoro #: G0091434
  • Mfr #: PF3XXXXM1
Water Type: Type I Application: Tap-to-Type I
Voltage: 100-240VAC Inlet Water Temp. Range: 1-40 Degrees C
Storage Capacity: 7L Total Organic Carbons: Less Than5 ppb
Particulate Removal: 0.2um When Fitted with LC134 POU Filter Outlet Pipe Size: 7/16" Hose Barb, 1/4" FNPT
Endotoxins, RNase/DNase Removal: Removed When Fitted with LC197 Biofilter Item: Water Purification System
Inlet Pipe Size: 5/16" O.D. Tube Purified Water Resistivity: 18.2 megohms
Max. Output Flow: 2Lpm Bacteria Removal: Less Than1CFU/ml, Less Than0.1CFU/ml w/ filter
Includes: 1/2" FNPT Adapter Max. Inlet Pressure Range: 0 to 60 psi
Country of Origin (subject to change): United Kingdom

Description

WATER PURIFICATION SYSTEM TAP TO TYPE I PIPE SIZE IN. 5/16 CONNECTION 1/2 FNPT OR 5/16 QUICK DISCONNECT COLOR SILVER FILTER MEDIA CARBON PRETREATMENT RO ION-EXCHANGE WIDTH IN. 9.3 DEPTH IN. 18.5 HEIGHT IN. 35.4 MAX. TEMP. F 104 FLOW

Reviews of Elga #PF3XXXXM1