Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Water Purification System, Type I, 2Lpm

  • Zoro #: G0091863
  • Mfr #: ULXXXBSM2

$7,987.65

Details
  • Water Type: Type I
  • Application: POU Polisher
  • Voltage: 100-240VAC
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Elga #ULXXXBSM2 Specifications

  • Zoro #: G0091863
  • Mfr #: ULXXXBSM2
Water Type: Type I Application: POU Polisher
Voltage: 100-240VAC Inlet Water Temp. Range: 1-40 Degrees C
Total Organic Carbons: 3-10 ppb Particulate Removal: Ultrafiltration
Outlet Pipe Size: 7/16" Hose Barb, 1/4" FNPT Endotoxins, RNase/DNase Removal: Removed
Item: Water Purification System Inlet Pipe Size: 5/16" O.D. Tube
Purified Water Resistivity: 18.2 megohms Max. Output Flow: 2Lpm
Bacteria Removal: Less Than1CFU/ml, Less Than0.1CFU/ml w/ filter Includes: 1/2" FNPT Adapter
Max. Inlet Pressure Range: 0 to 10 psi Country of Origin (subject to change): United Kingdom

Description

WATER PURIFICATION SYSTEM POU TYPE I POLISHER PIPE SIZE IN. 5/16 CONNECTION 1/2 FNPT OR 5/16 QUICK DISCONNECT COLOR WHITE WITH BLUE MARKINGS FILTER MEDIA ION-EXCHANGE ULTRAFILTRATION WIDTH IN. 16.2 DEPTH IN. 14.4 HEIGHT IN. 19.3 MAX.

Reviews of Elga #ULXXXBSM2