Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Water Purification System, Type I, 2Lpm

  • Zoro #: G0091793
  • Mfr #: ULXXXIOM2

$8,007.22

  • Inlet Water Temp. Range: 1-40 Degrees C
  • Outlet Pipe Size: 7/16" Hose Barb, 1/4" FNPT
  • Bacteria Removal: Less Than1CFU/ml, Less Than0.1CFU/ml w/ filter
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Elga #ULXXXIOM2 Specifications

  • Zoro #: G0091793
  • Mfr #: ULXXXIOM2
Inlet Water Temp. Range: 1-40 Degrees C Outlet Pipe Size: 7/16" Hose Barb, 1/4" FNPT
Bacteria Removal: Less Than1CFU/ml, Less Than0.1CFU/ml w/ filter Water Type: Type I
Inlet Pipe Size: 5/16" O.D. Tube Endotoxins, RNase/DNase Removal: Removed When Fitted with LC197 Biofilter
Total Organic Carbons: 3-10 ppb Max. Inlet Pressure Range: 0 to 10 psi
Max. Output Flow: 2Lpm Particulate Removal: 0.05um
Item: Water Purification System Purified Water Resistivity: 18.2 megohms
Application: POU Polisher Includes: 1/2" FNPT Adapter
Voltage: 100-240VAC Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

WATER PURIFICATION SYSTEM POU TYPE I POLISHER PIPE SIZE IN. 5/16 CONNECTION 1/2 FNPT OR 5/16 QUICK DISCONNECT COLOR WHITE WITH BLUE MARKINGS FILTER MEDIA ION-EXCHANGE WIDTH IN. 16.2 DEPTH IN. 14.4 HEIGHT IN. 19.3 MAX. TEMP. F 104

Reviews of Elga #ULXXXIOM2