Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Water Purification System, Type II, 1Lpm

  • Zoro #: G0091513
  • Mfr #: OR007BPM1

$6,390.00

  • Outlet Pipe Size: 7/16" Hose Barb, 1/4" FNPT
  • Total Organic Carbons: Less Than20 ppb
  • Purified Water Resistivity: 10 to 15 megohms
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Elga #OR007BPM1 Specifications

  • Zoro #: G0091513
  • Mfr #: OR007BPM1
Outlet Pipe Size: 7/16" Hose Barb, 1/4" FNPT Total Organic Carbons: Less Than20 ppb
Purified Water Resistivity: 10 to 15 megohms Includes: 1/2" FNPT Adapter
Inlet Pipe Size: 5/16" O.D. Tube Max. Inlet Pressure Range: 0 to 30 psi
Particulate Removal: 0.2um When Fitted with LC134 POU Filter Endotoxins, RNase/DNase Removal: Removed When Fitted with LC197 Biofilter
Application: Tap-to-Type II Max. Output Flow: 1Lpm
Item: Water Purification System Water Type: Type II
Voltage: 100-240VAC Inlet Water Temp. Range: 1-35 Degrees C
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

WATER PURIFICATION SYSTEM TAP TO TYPE II PIPE SIZE IN. 5/16 CONNECTION 1/2 FNPT OR 5/16 QUICK DISCONNECT COLOR WHITE WITH BLUE MARKINGS FILTER MEDIA CARBON PRETREATMENT RO ION-EXCHANGE WIDTH IN. 21.7 DEPTH IN. 10.6 HEIGHT IN. 18.1 MAX.

Reviews of Elga #OR007BPM1