Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Water Purification System, Type II, 1Lpm

  • Zoro #: G0091461
  • Mfr #: OR015BPM1

$6,989.30

Details
  • Voltage: 100-240VAC
  • Inlet Pipe Size: 5/16" O.D. Tube
  • Endotoxins, RNase/DNase Removal: Removed When Fitted with LC197 Biofilter
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Elga #OR015BPM1 Specifications

  • Zoro #: G0091461
  • Mfr #: OR015BPM1
Voltage: 100-240VAC Inlet Pipe Size: 5/16" O.D. Tube
Endotoxins, RNase/DNase Removal: Removed When Fitted with LC197 Biofilter Outlet Pipe Size: 7/16" Hose Barb, 1/4" FNPT
Total Organic Carbons: Less Than20 ppb Item: Water Purification System
Particulate Removal: 0.2um When Fitted with LC134 POU Filter Purified Water Resistivity: 10 to 15 megohms
Includes: 1/2" FNPT Adapter Application: Tap-to-Type II
Inlet Water Temp. Range: 1-35 Degrees C Water Type: Type II
Max. Inlet Pressure Range: 0 to 30 psi Max. Output Flow: 1Lpm
Country of Origin (subject to change): United Kingdom

Description

WATER PURIFICATION SYSTEM TAP TO TYPE II PIPE SIZE IN. 5/16 CONNECTION 1/2 FNPT OR 5/16 QUICK DISCONNECT COLOR WHITE WITH BLUE MARKINGS FILTER MEDIA CARBON PRETREATMENT RO ION-EXCHANGE WIDTH IN. 21.7 DEPTH IN. 10.6 HEIGHT IN. 18.1 MAX.

Reviews of Elga #OR015BPM1