Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Water Purification System, Type II, 1Lpm

  • Zoro #: G0091443
  • Mfr #: PP020BPM1
$9,900.02
  • Water Type: Type II
  • Particulate Removal: 0.2um When Fitted with LC134 POU Filter
  • Application: Tap-to-Type II
See full product details
This item ships free.

Elga #PP020BPM1 Specifications

  • Zoro #: G0091443
  • Mfr #: PP020BPM1
Water Type: Type II Particulate Removal: 0.2um When Fitted with LC134 POU Filter
Application: Tap-to-Type II Max. Inlet Pressure Range: 0 to 30 psi
Item: Water Purification System Inlet Water Temp. Range: 1-40 Degrees C
Voltage: 100-240V AC Purified Water Resistivity: 10 to 15 megaohm
Outlet Pipe Size: 1/4 in FNPT, 7/16 in Hose Barb Total Organic Carbons: Less Than20 ppb
Includes: 1/2 in FNPT Adapter Inlet Pipe Size: 5/16 in OD Tube
Endotoxins, RNase/DNase Removal: Removed When Fitted with LC197 Biofilter Bacteria Removal: Less Than 0.1 CFU/mL w/ Filter, Less Than 1 CFU/mL
Max. Output Flow: 1 lpm Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Water Purification System, Inlet Pipe Size 5/16 in OD Tube, Outlet Pipe Size 1/4 in FNPT, 7/16 in Hose Barb, Max. Inlet Pressure Range 0 to 30 psi, Purified Water Resistivity 10 to 15 megaohm, Water Type Type II, Max. Output Flow 1 lpm, Voltage 100-240V AC, Inlet Water Temp. Range 1-40 Degrees C, Total Organic Carbons less than 20 ppb, Bacteria Removal Less Than 0.1 CFU/mL w/ Filter, Less Than 1 CFU/mL, Endotoxins, RNase/DNase Removal Removed When Fitted with LC197 Biofilter

Reviews of Elga #PP020BPM1