Elga
Water Purification System, Type II, 60Lph
- Zoro #: G8244381
- Mfr #: VISION125
Tap to zoom
Hover or click to zoom
$485.50
- Item: Water Purification System
- Application: Deionizer, Tap-to-Type II
- Includes: System & Manual & Certs & Purification Pack
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $485.50
Elga #VISION125 Specifications
- Zoro #: G8244381
- Mfr #: VISION125
- Item: Water Purification System
- Application: Deionizer, Tap-to-Type II
- Includes: System & Manual & Certs & Purification Pack
- Max. Inlet Pressure Range: 0 to 90 psi
- Outlet Pipe Size: 1/2 in Dispense Tip
- Max. Output Flow: 60Lph
- Purified Water Resistivity: 1 to 10 megaohm
- Water Type: Type II
- Inlet Water Temp. Range: 40 Degrees C
- Inlet Pipe Size: 1/2 in NPT
- Product Type: Water Purification System
- Country of Origin (subject to change): United Kingdom
Description
Water Purification System, Inlet Pipe Size 1/2 in NPT, Outlet Pipe Size 1/2 in Dispense Tip, Max. Inlet Pressure Range 0 to 90 psi, Purified Water Resistivity 1 to 10 megaohm, Water Type Type II, Max. Output Flow 60Lph, Inlet Water Temp. Range 40 Degrees C, Application Deionizer, Tap-to-Type II, Includes System & Manual & Certs & Purification Pack
Reviews of Elga #VISION125
Explore more
- Elga Water Purification System, Type II, 60Lph VISION250
- Clinton Hardwood Leg Couch, Desert Tan 3620-24-3DT
- Pedigo Universal Accessory Clamp, w/ Tampar Resistant Sleeve P-3501
- Brewer FLEX Access High-Low Exam Table, Top, Deep Sapphire 5701-31-P
- Clinton Table w/ 4-Doors, Laminate Gray, Wedgewood 9704-30-1GR-3WW
- Clinton Mobile Cabinet w/ 2 DRS & 1 DWRS, Dark Cherry Top, Gray Cabinet 8921-0DC-1GR
- Pedigo Top Hook Assembly, Shallow Open Hook Design. 6-Hook, For P-1080-6. Per Pedigo Drawing # 0176-01746. P-1080-6-THO
- Clinton 16" Wedge, Desert Tan 58-3DT
- Amico Sentinel Regulator - DGTL, Pediatric CONT., DISS Male, DISS Hex Nut SSD-P2UD-DN
- Clinton Flat, STR Line, TX Table w/ Shelf, Dark Cherry Finish, Slate Blue 200-27-1DC-3SB
- Graham-Field Spec Match Bp Cuff & Sprague Dark Blue Lot # 100-040DB
- Elga Water Purification Systems