October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Water Purification System, Type II, 90Lph

  • Zoro #: G0091495
  • Mfr #: M/M/DS/A

$1,187.59

Details
  • Inlet Pipe Size: 1/2" NPT
  • Max. Inlet Pressure Range: 0 to 50 psi
  • Water Type: Type II
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Elga #M/M/DS/A Specifications

  • Zoro #: G0091495
  • Mfr #: M/M/DS/A
Inlet Pipe Size: 1/2" NPT Max. Inlet Pressure Range: 0 to 50 psi
Water Type: Type II Inlet Water Temp. Range: 35 Degrees C
Max. Output Flow: 90Lph Item: Water Purification System
Includes: System & Manual & Certs & Purification Pack Purified Water Resistivity: 1 to 10 megohms
Outlet Pipe Size: 3/8" Dispense Tip Application: Deionizer, Tap-to-Type II
Country of Origin (subject to change): United Kingdom

Description

WATER PURIFICATION SYSTEM WALL MOUNT DEIONIZER PIPE SIZE IN. 1/2 CONNECTION 1/2 NPT COLOR WHITE FILTER MEDIA ION-EXCHANGE WIDTH IN. 7.9 DEPTH IN. 9.1 HEIGHT IN. 21.6 MAX. TEMP. F 95 FLOW RATE GPM MAX FLOW 0.4GPM MAX. PRESSURE

Reviews of Elga #M/M/DS/A