Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Water Purification System, Type III, 1Lpm

  • Zoro #: G0091723
  • Mfr #: PR015BPM1

$6,002.84

  • Inlet Pipe Size: 5/16" O.D. Tube
  • Item: Water Purification System
  • Total Organic Carbons: Less Than50 ppb
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Elga #PR015BPM1 Specifications

  • Zoro #: G0091723
  • Mfr #: PR015BPM1
Inlet Pipe Size: 5/16" O.D. Tube Item: Water Purification System
Total Organic Carbons: Less Than50 ppb Outlet Pipe Size: 7/16" Hose Barb, 1/4" FNPT
Inlet Water Temp. Range: 1-40 Degrees C Purified Water Resistivity: Greater Than 15 megohms
Voltage: 100-240VAC Bacteria Removal: Less Than5CFU/ml
Includes: 1/2" FNPT Adapter Application: Tap-to-Type III
Particulate Removal: 0.2um When Fitted with LC134 POU Filter Max. Inlet Pressure Range: 0 to 30 psi
Water Type: Type III Max. Output Flow: 1Lpm
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

WATER PURIFICATION SYSTEM TAP TO TYPE III PIPE SIZE IN. 5/16 CONNECTION 1/2 FNPT OR 5/16 QUICK DISCONNECT COLOR WHITE WITH BLUE MARKINGS FILTER MEDIA CARBON PRETREATMENT RO WIDTH IN. 16.1 DEPTH IN. 10.6 HEIGHT IN. 18.1 MAX. TEMP. F 95

Reviews of Elga #PR015BPM1