Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Water Purification System, Type III, 1Lpm

  • Zoro #: G0091741
  • Mfr #: PR030BPM1

$6,528.34

  • Particulate Removal: 0.2um When Fitted with LC134 POU Filter
  • Max. Output Flow: 1Lpm
  • Total Organic Carbons: Less Than50 ppb
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Elga #PR030BPM1 Specifications

  • Zoro #: G0091741
  • Mfr #: PR030BPM1
Particulate Removal: 0.2um When Fitted with LC134 POU Filter Max. Output Flow: 1Lpm
Total Organic Carbons: Less Than50 ppb Inlet Water Temp. Range: 1-40 Degrees C
Outlet Pipe Size: 7/16" Hose Barb, 1/4" FNPT Inlet Pipe Size: 5/16" O.D. Tube
Purified Water Resistivity: Greater Than 15 megohms Water Type: Type III
Max. Inlet Pressure Range: 0 to 30 psi Item: Water Purification System
Bacteria Removal: Less Than5CFU/ml Includes: 1/2" FNPT Adapter
Application: Tap-to-Type III Voltage: 100-240VAC
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

WATER PURIFICATION SYSTEM TAP TO TYPE III PIPE SIZE IN. 5/16 CONNECTION 1/2 FNPT OR 5/16 QUICK DISCONNECT COLOR WHITE WITH BLUE MARKINGS FILTER MEDIA CARBON PRETREATMENT RO WIDTH IN. 16.1 DEPTH IN. 10.6 HEIGHT IN. 18.1 MAX. TEMP. F 95

Reviews of Elga #PR030BPM1