Elide Fire
Rated For ABC Type Fires Mono Ammonium Phosphate Dry Chemical Agent Not U S Coast Guard Approved
Mfr # ELB1
Zoro # G007141758
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elide Fire
- MFR # ELB1
- Zoro # G007141758
- UPC # 860001691603
- Country of Origin Thailand
- Category Fire Extinguishers
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, V10 Element, Light Blue Uncoated Lens, Polycarbonate, Blue Frameless, Wraparound (33072)
- NMC Dot Placard Sign, 1824 8, Material: Adhesive Backed Vinyl (DL147BP)
- BRADY 1" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-9-427-10)
- VIKING Viking Journeyman PVC Pant Green (4110P-XXXXL)
- ELIDE FIRE Rated For ABC Type Fires Mono Ammonium Phosphate Dry Chemical Agent Not U S Coast Guard Approved (ELY6)
- BADGER Fire Extinguisher, 40B:C, Dry Chemical, 5.5 lb (B5BC)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 40B:C, Dry Chemical, 5.5 lb (13514)
- BUCKEYE FIRE EQUIPMENT Automatic Spot Protection, 10A:120B:C, Dry Chemical, 20 lb (82021)
- BIO-EX Foam Concentrate, Class A, 0.1 -1.0Percent (F03.02.0515)
- KIDDE Fire Extinguisher, 3A:40B:C, Dry Chemical, 5.5 lb (XL-5MR)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (B5M)
- Elide Fire Fire Protection