Elipse

P100 Half Mask Respirator S/M 800230

Elipse P100 Half Mask Respirator S/M 800230 SPR451
Hover or click to zoom Tap to zoom
Key Features
  • Outside Diameter: 1.1
  • Length: 5.1
  • Width: 3.9
  • Height: 3.9
  • Country of Origin (subject to change): United Kingdom
See full product details
$46.56

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Elipse #SPR451 Specifications

  • Outside Diameter: 1.1
  • Length: 5.1
  • Width: 3.9
  • Height: 3.9
  • Country of Origin (subject to change): United Kingdom

Description

The Elipse P100 Compact Half-Mask Respirator is one of the lightest respirators on the market. It's hypoallergenic, latex- and silicone-free. Comes with two HESPA® filters. NIOSH approval # TC-84A-5395. Effective for: Masonry/concrete, cement/wood/steel, sandpapering soft/hard wood, woodcutting, particles and fine wood powder, pest control/cleaning, lubricant sprays, meat and dairy/pet food/fermentation, pollen, flours, mold/spores. Replacement filters (Item # 228085, one pair). Optional carrying case (Item # 228094) keeps your respirators protected and close at hand. Available sizes: S/M or M/L. Guidelines for choosing size - measure face length (distance from bridge of nose to point of chin) and face width (distance between cheek bones). Face length 3.8-5.05", face width 4.7-5.2" choose size S/M. Face length 3.8-4.6", face width 5.2-5.7" choose size S/M. Face length 3.8-4.2", face width 5.7-6.2" choose size S/M. Face length 5.05-5.4", face width 4.7-6.2" choose size M/L. Face length 4.6-5.05", face width 5.2-6.2" choose size M/L. Face length 4.2-4.6", face width 5.7-6.2" choose size M/L.

Reviews of Elipse #SPR451

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.