This item is Discontinued.

Elk Home Marlais 34'' High 1-Light Table Lamp - Seafoam Green S019-7269

Marlais 34'' High 1-Light Table Lamp - Seafoam Green (Discontinued)

  • Mfr # S019-7269
  • Zoro # G404267495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S019-7269
Zoro #
G404267495
UPC #
71438014181
Country of Origin
China

Dimensions

Height
34
Width
13
Depth
13

Details

Color
Seafoam Green
Weight
15.55
Bulb Type
Incandescent
Shade Color
White Linen Hardback Shade with White Fabric Liner
UL Listing
UL/CUL
Shade Material
Fabric
Application
Indoor
Maximum Wattage
150
Number of Bulbs
1

Description

The Marlais Table Lamp features an elegant fluted vase with a tall, slim profile. Made from glass in seascape green, it sits on a brushed steel base and provides the perfect way to add a gentle pop of color to enhance a costal style living room, bedroom or hallway. This design is finished with a tall, cylindrical, hard back shade in crisp, white linen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.