Shop All Sconces
Elk Home
Murtha 38'' High 2-Light Sconce - Natural Brass
Mfr # 69785/2
Zoro # G404843231
Free Shipping & Returns
$358.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Lighting
- Height 38
- Width 12
- Dimmable Yes
- Finish Natural Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 38 |
Width | 12 |
Details
Fixture Type | Lighting |
Dimmable | Yes |
Finish | Natural Brass |
Bulb Technology | Incandescent |
Voltage | 120 |
Housing Material | Steel/Linen |
Fixture Wattage | 60 |
Lamp Type | B10 |
Lamp Quantity | 2 |
Description
The Murtha collection showcases sleek linear fixtures with bold metal frames that are softened with white linen fabric shades.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Alum Surface Mt Refrig Light Clear Glass (VXS-100-GL-WG)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R501 BLB BL)
- HALO Lv Regressed Lensed Showerlight, 1951 (1951PS)
- PRIME-LINE LED Flashlight and Headlamp Combo Single Pack (E007001)
- ELK HOME Beaufort 9'' High 1-Light Sconce - Anvil Iron (89152/1)
- ELK HOME Thane 10'' High 1-Light Outdoor Sconce - Textured Black (69681/1)
- ELK HOME Cape May 15.5'' High 1-Light Sconce - White Coral (63154/1)
- Z-LITE Mersesse 2 Light Wall Sconce, Brushed Nickel & Clear (6006-2S-BN)
- BESA LIGHTING Wall Sconce, Dorian 10, Marble, 1x60W Incandescent (118952)
- VAXCEL Vine 10in Sconce Oil Shale (WS38865OL)
- DWELED Layne 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-812)
- Elk Home Sconces