Elk Lighting
Andalusia 6-Lght Vanity Sconce Slvr w/Crystal & Beaded Glss
- Zoro #: G2596932
- Mfr #: 11699/6-LED
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Color: Silver
- Height: 6
- Length: 5
- Width: 34
- Finish: Aged Silver
- Weight: 11
- Material: Crystal, Metal
- Backplate/Canopy Dimensions (inches): 34x6
$730.00
Subtotal: $730.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Elk Lighting #11699/6-LED Specifications
- Zoro #: G2596932
- Mfr #: 11699/6-LED
- UPC #: 748119105116
- Color: Silver
- Height: 6
- Length: 5
- Width: 34
- Finish: Aged Silver
- Weight: 11
- Material: Crystal, Metal
- Backplate/Canopy Dimensions (inches): 34x6
- Bulb 1 Base: E12 Candelabra
- Bulb 1 Type: B11
- Bulb 1 Count: 6
- Bulb 1 Wattage: 4.8
- Outdoor: No
- LED: Yes
- Country of Origin (subject to change): China
Description
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Elk Lighting #11699/6-LED
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ELK LIGHTING Mix-N-Match Vanity 3-Light Wall Lamp in Aged Bronze with Cocoa Glass 570-3B-C
- ELK LIGHTING Mix and Match Vanity 1-Lght Wall Lmp Chrme w/Cocoa Glss - Incl LED Blb 570-1C-C-LED
- ELK LIGHTING Chadwick 32'' Wide 4-Light Vanity Light - Satin Nickel 66627-4
- ELK LIGHTING Mix and Match Vanity 2-Light Wall Lamp in Chrome with White Glass 570-2C-WHT
- ELK LIGHTING Robins 3-Light Vanity Light in Polished Chrome with Clear Glass 46622/3
- ELK LIGHTING Vanity 3-Lght Wall Lamp SatNickel w/Gold Leaf Glass - Incl LED Bulbs 570-3N-GLD-LED
- INNOVATIONS LIGHTING 3 Light Bathroom Fixture 516-3W-BK-G275
- ELK HOME Summit Place 12'' Wide 2-Light Vanity Light - Oil Rubbed Bronze CN579211
- INNOVATIONS LIGHTING 2 Light Vertical Bath Vanity Light 208L-BK-M13-BK-LED
- EUROFASE Nozza Contemporary LED Wall Sconce, 2700 Lumens, Clear/Chrome 34144-024
- PROGRESS LIGHTING Victorian 2-Light Bath & Vanity, 100 W, Brushed Nickel P3028-09
- Elk Lighting Vanity Lights