Elk Lighting

Capri 3-Lght Semi Flush Mount in Satin Nckl w/Glass/Gray Capiz Shells

Hover or click to zoom Tap to zoom
Key Features
  • Finish: Satin Nickel
  • Color: Gray
  • Weight: 6
  • Height: 9
  • Inside Diameter: 16
  • Length: 16
  • Material: Capiz Shells, Glass, Steel
  • Width: 16
See all product information
$336.00
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents